![litcl1jc20ch](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900292.jpg?preset=medium)
LITELINE CL-1JC20X-CH 20W 12V Xenon Puck Light, Chrome
Description
Single chrome xenon puck light fixtures with 20W G4 base, 12V, 60W transformer and wiring harness. All Xenon puck lights can be surface mounted or rececessed.
Specifications
Brand Name | Liteline | Item Name | Xenon Puck Fixture |
Voltage Rating | 120 VAC Input, 12 VAC Output | Fixture Wattage | 20 W |
Lamp Type | Xenon | Housing Finish | Chrome Plated |
Lamp Base | G4 Bi-Pin | Number of Lamps | 1 |
Average Life | 10000 hr | Mounting Type | Surface/Recessed |
Power Source | Corded | Width | 2-5/8 in |
Height | 1.04 in | Standards | cULus Listed |
Packages
1 - UNIT - 1 |