LITELINE 18-inch 12V CL-210X Series Two-Light Xeno Bar System, White
Description
White Xenon light bar provides ample lighting for task or undercabinet lighting applications. An on-body switch to control light level and may provide various levels of light control. This low voltage ¿xture uses two 20W Xenon G4 lamp 12V with 18'' length and glass frosted lens.
Specifications
Brand Name | Liteline | Item Name | Undercabinet Lighting Fixture |
Type | Direct Outlet, Symmetric, Low Voltage | Voltage Rating | 12 V |
Lamp Type | Low Voltage Halogen Lamp | Housing Finish | White |
Length | 457 mm | Lamp Wattage | 20 W |
Number of Lamps | 2 | Lens Type | Structured Glass |
Housing Material | Steel | Width | 83 mm |
Height | 25 mm |
Packages
1 - UNIT - 1 |