
LITELINE ALFT4-20-4100 20W 4100°K Liteline T4 2-Wire Fluoro Bar
Description
Durable extruded aluminum fixture with shatter guard clear lens, in white enamel body only. ALFT4-20-4100 comes with on/off switch on body. Complete with a 6 ft. power cord with plug, mounting hardware, link connector, and a 4100K 20W fluorescent bulb.
Specifications
Brand Name | Liteline | Item Name | Undercabinet Lighting |
Type | Non-Dimmable | Voltage Rating | 120 V |
Lamp Type | T4 Fluorescent | Housing Finish | White Enamel Paint |
Length | 21 in | Lamp Wattage | 20 W |
Light Output | 1100 lm | Average Life | 10000 hr |
Light Color | Cool White | Color Temperature | 4100 K |
Color Rendering Index (CRI) | 82 | Lens Type | Clear Polycarbonate |
Ballast Type | Electronic | Mounting Type | Wall/Surface |
Housing Material | Extruded Aluminum | Width | 0.78 in |
Height | 1.37 in | Includes | 6 ft Power Cord with Plug, Mounting Hardware, Link Connector |
Standards | cULus Listed |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |