
LITELINE ALFT4-24-4100 24W 120V 4100K T4 Aluminum Fluoro Bar 2-Wire System
Description
Durable extruded aluminum fixture with shatter guard clear lens, in white enamel body only. ALFT4-24-4100 comes with on/off switch on body. Complete with a 6 ft. power cord with plug, mounting hardware, link connector, and a 4100K 24W fluorescent bulb.
Specifications
Brand Name | Liteline | Item Name | Fluorescent Under Cabinet Strip Light with Switch |
Type | Lightweight | Voltage Rating | 120 V |
Fixture Wattage | 24 W | Lamp Type | T4 Fluorescent |
Housing Finish | White Enamel | Length | 34-3/8 in |
Lamp Base | G5 | Number of Lamps | 1 |
Light Output | 1320 lm | Light Color | Cool White |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 82 |
Lens Type | Polycarbonate Shatter Guard Clear | Ballast Type | Built-In Silent Electronic |
Mounting Type | Surface/Wall | Power Source | Corded |
Housing Material | Aluminum | Width | 0.78 in |
Height | 1.37 in | Includes | 6 ft Power Cord with Plug, Mounting Hardware, Link Connector |
Standards | cULus Listed |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |