![litalft4284100wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900234.jpg?preset=medium)
LITELINE ALFT4-28-4100 28W 120V 4100K Liteline T4 Aluminum Fluoro Bar 2-Wire System
Description
Durable extruded aluminum fixture with shatter guard clear lens, in white enamel body only. ALFT4-28-4100 comes with on/off switch on body. Complete with a 6 ft. power cord with plug, mounting hardware, link connector and a 4100K 28W fluorescent bulb.
Specifications
Brand Name | Liteline | Item Name | Undercabinet Light |
Type | Non-Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 28 W | Lamp Type | T4 Fluorescent |
Housing Finish | White Enamel Paint | Length | 46.19 in |
Lamp Wattage | 28 W | Light Output | 1540 lm |
Average Life | 10000 hr | Light Color | Cool White |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 82 |
Lens Type | Clear Polycarbonate Shatter Guard | Ballast Type | Electronic |
Mounting Type | Wall/Surface | Power Source | Corded |
Housing Material | Extruded Aluminum | Width | 0.78 in |
Height | 1.37 in | Includes | 6 ft Power Cord with Plug, Mounting Hardware, Link Connector |
Standards | cULus Listed |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |