
LITELINE ALFT5-6-4100-3 6W 120V 4100K Aluminum Fluoro Bar T5, 3-Wire System, Cool White
Description
Durable extruded aluminum fixture with Polycarbonate(PC) linear ribbed lens, in white enamel body only. ALFT5-6-4100-3 comes with no on/off switch, is complete with mounting hardware, a link connector and 4100K cool whitte 6W fluorescent lamp.
Specifications
Brand Name | Liteline | Item Name | Undercabinet Lighting Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | 16 mm T5 Fluorescent | Housing Finish | Matte White |
Length | 237 mm | Lamp Wattage | 6 W |
Lamp Base | G5 Mini Bi-Pin | Number of Lamps | 1 |
Light Output | 360 lm | Light Color | Cool White |
Color Temperature | 4100 K | Lens Type | Structured Plastic |
Ballast Type | Electronic | Housing Material | Aluminum |
Width | 23 mm | Height | 42 mm |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |