
LITELINE ALFT5-8-4100-3 8W 120V 4100K Aluminum Fluoro Bar T5, 3-Wire System, Cool White
Description
Durable extruded aluminum fixture with Polycarbonate(PC) linear ribbed lens, in white enamel body only. ALFT5-8-4100-3 comes with an on/off switch and is complete with mounting hardware, a link connector and a 4100K cool white 8W fluorescent lamp.
Specifications
Brand Name | Liteline | Item Name | Under Cabinet Light |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 8 W | Lamp Type | 480 lm T5 Fluorescent |
Housing Finish | Matte White | Length | 12.36 in |
Lamp Wattage | 8 W | Lamp Base | G5 Mini Bi-Pin |
Number of Lamps | 1 | Light Color | Cool White |
Color Temperature | 4100 K | Ballast Type | Standard Electronic |
Mounting Type | Wall | Housing Material | Aluminum |
Width | 23 mm | Height | 42 mm |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |