![litalft51432003](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900234.jpg?preset=medium)
LITELINE ALFT5-14-3200-3 14W 120V 3200K Aluminum Fluoro Bar T5, 3-Wire System, Warm White
Description
Durable extruded aluminum fixture with Polycarbonate(PC) linear ribbed lens, in white enamel body only. ALFT5-14-3200-3 comes with an on/off switch and is complete with mounting hardware, a link connector and 3200K warm white 14W fluorescent lamp.
Specifications
Brand Name | Liteline | Item Name | Undercabinet Lighting Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | 16 mm T5 Fluorescent | Housing Finish | Matte Warm White |
Length | 574 mm | Lamp Wattage | 14 W |
Lamp Base | G5 Mini Bi-Pin | Number of Lamps | 1 |
Light Output | 910 lm | Light Color | Warm White |
Color Temperature | 3200 K | Lens Type | Structured Plastic |
Ballast Type | Electronic | Housing Material | Aluminum |
Width | 23 mm | Height | 42 mm |
Includes | Control Unit | UPC | 771250917799 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |