LITELINE ALFT5-21-3200-3 21W 120V 3200K Aluminum Fluoro Bar T5, 3-Wire System, Warm White
Description
Durable extruded aluminum fixture with Polycarbonate(PC) linear ribbed lens, in white enamel body only. ALFT5-21-3200-3 comes with an on/off switch and is complete with mounting hardware, a link connector and 3200K warm white 21W fluorescent lamp.
Specifications
Brand Name | Liteline | Item Name | Undercabinet Lighting Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | 16 mm T5 Fluorescent | Housing Finish | Matte Warm White |
Length | 874 mm | Lamp Wattage | 21 W |
Lamp Base | G5 Mini Bi-Pin | Number of Lamps | 1 |
Light Output | 1365 lm | Light Color | Warm White |
Color Temperature | 3200 K | Lens Type | Structured Plastic |
Ballast Type | Electronic | Housing Material | Aluminum |
Width | 23 mm | Height | 42 mm |
Includes | Control Unit | UPC | 771250917805 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |