
LITELINE 3W 24V 210LM Single Hardwire Wall Wash Puck, White
Description
The wall wash pucks offer smooth low profi le design, fl exibility and the perfect choice for accent lighting. The ability to link multiple fi xtures together makes for faster installation.
Specifications
Brand Name | Liteline | Item Name | Moon Puck Light |
Type | Single Hardwire, Wall Wash | Voltage Rating | 24 VDC |
Fixture Wattage | 3 W | Housing Finish | White |
Light Output | 210 lm | Average Life | 25000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffuser Frosted |
Mounting Type | Surface/Recessed | Housing Material | Metal |
Width | 2-13/16 in | Height | 19/32 in |
Standards | cETLus Listed | UPC | 771250879448 |
Packages
1 - UNIT - 1 |