
DISTRI-LITE 12-inch 7W 120-277V Swivel LED Under Cabinet, White
Description
This LED under cabinet series offer lower energy consumption and longer life over incandescent and flourescent lighting. Ideal for use under cabinets, closets and workstations.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | LED Undercabinet Lighting Fixture | Type | Dimmable, Swivel |
Voltage Rating | 120 - 277 V | Fixture Wattage | 7 W |
Lamp Type | LED | Housing Finish | White |
Length | 12 in | Light Output | 500 lm |
Average Life | 50000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80+ | Lens Type | Frosted Glass |
Housing Material | Extruded Aluminum | Width | 3-1/2 in |
Height | 1-1/4 in | Includes | Mounting Hardware |
Standards | ETL Listed | Application | For Use Under Cabinets, Closets and Work Stations |
UPC | 775110020728 |
Packages
12 - UNIT -(12) |