
STANPRO 67257 48-inch 20W 120V 3000K LED FLUO Series Economic LED Undercabinet, White
Description
Designed for 120 V applications, Stanpro's 48" FLUO LED allows for a quick and easy installation as no driver is required. With its seamless appearance, the FLUO LED is the ideal replacement for traditional fluorescent undercabinet, cove lighting or task lighting. Perfect for both residential and commercial applications.
Specifications
Brand Name | Stanpro | Item Name | LED Undercabinet Lighting Fixture |
Type | 120° Beam, Dimmable, Standard | Voltage Rating | 120 V |
Fixture Wattage | 20 W | Lamp Type | LED |
Housing Finish | White | Length | 48 in |
DLC | N | Light Output | 1450 lm |
Average Life | 35000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Application | For Commercial, Residential Applications |
UPC | 069549672574 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |