![ykluces18insww490criwhm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929457.jpg?preset=medium)
ACUITY 2568TP 18-inch 8.2W 120V 3000K/3500K/4000K 90CRI UCES Economy LED Switchable Undercabinet, White
Description
The economical UCES LED Undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting. It’s perfect to upgrade to LED from traditional light sources.
Specifications
Brand Name | Juno | Sub Brand | Contractor Select |
Item Name | LED Undercabinet Light | Type | Economy, Rectangular, Switchable |
Voltage Rating | 120 V | Fixture Wattage | 8.2 W |
Lamp Type | LED | Housing Finish | White |
Length | 18 in | Series | UCES |
Average Life | 50000 hr | Light Color | Warm White, Neutral White, Cool White |
Color Temperature | 3000/3500/4000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Acrylic White Diffuser | Housing Material | Steel |
Width | 182.55 in | Height | 181.07 in |
Includes | All Mounting Hardware | Standards | CSA Listed, Energy Star Certified, Title 24 Certified, UL Listed |
Application | For Indoor, Under and Over Cabinets, Display Cases, Task Lighting, Office Lighting, Cover and Utility/Work Areas in Commercial, Retail, Hospitality and Residential Applications | UPC | 193047858953 |
Packages
1 - UNIT - 1 |