![desucled1000nw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/222358035.jpg?preset=medium)
RAB DESIGN LIGHTING 088863 1000mm 11W 4000K UC-LED Series Ultra Slim LED Undercabinet Light Fixture, Natural White
Description
UC Ultra slim LED undercabinet light fixture. Can be combined together with our UCP/UCT LED Series • Ultra slim design. • Extruded aluminum housing with a brushed finish. • Available in three lengths: 300mm (3 watts), 500mm (5 watts), 1000mm (11 watts). • Link up to 3m (9.8 ft) on one power source. 90 degree corner connector available. • Natural white(4000k) or warm white (3000k) are available. • Hard wire kit or plug in power supply units are sold separately • Most TRIAC dimmers will work however under low load conditions, there may be flickering with some dimmers. • Lutron Diva DVCL 153P is the recommended dimmer that works best without flickering under all load conditions. • cULus approved.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Under Cabinet LED Fixture | Type | Direct Outlet, Symmetric |
Voltage Rating | 24 V | Fixture Wattage | 11 W |
Lamp Type | Not Exchangeable LED | Housing Finish | Aluminum, Matte |
Length | 1000 mm | Lamp Wattage | 11 W |
Light Color | White | Color Temperature | 4000 K |
Lens Type | Transparent Plastic | Ballast Type | Electronic Transformer |
Mounting Type | Wall, Surface | Housing Material | Aluminum |
Width | 33 mm | Height | 8 mm |
Includes | Control Unit | Application | For Light Line Configuration |
UPC | 061184888631 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |