![arlgpp60b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798617.jpg?preset=medium)
ARLINGTON INDUSTRIES GPP60B 40W Incandescent/Halogen 13W Compact Fluorescent Arlington Gard-N-Post™ Post Mount Pagoda Style Decorative Landscape Light Fixture, Black
Description
Pagoda-style, 3-wire type light fixture.
Specifications
Brand Name | Arlington | Item Name | Landscape Light Fixture |
Type | Pagoda Style | Wattage | 13 W |
Fixture Color/Finish | Black | Dimensions | 8.573 in L x 4-3/4 in W x 4-3/4 in H |
Collection | Gard-N-Post™ | Fixture Material | Aluminum |
Mounting | Pedestal | Lamps Included | No |
Standards | UL Listed, CSA Certified | UPC | 018997770462 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |