![dalswf12rgbwwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127009487.jpg?preset=medium)
DALS LIGHTING SWF12-RGBW-WH Wi-Fi Smart RGB+White Flush Mount Ceiling Fixture, White
Description
The ultra-slim design of our Smart ceiling fixture is the cornerstone of LED lighting technology. This flush mount emits a uniform and true light creating the ambient atmosphere you desire with the push of a button. Wi-Fi no hub needed. Excellent color rendering. Full color spectrum. 2700 to 6500 K in pure whites. Superior LED performance and lifespan. Minimal heat emission. Dimmable through the Dals app. Over 50000 hours of service life. Create groups. Set schedules. Remote access. Compatible with Google Assistant and Amazon Alexa.
Specifications
Brand Name | DALS Lighting | Item Name | LED Wi-Fi Smart Ceiling Fixture |
Type | Dimmable, Ultra Slim | Voltage Rating | 120 V |
Wattage | 15 W | Fixture Color/Finish | White |
Dimensions | 12 in dia x 1 in D | Lamp Type | LED |
Lumens | 900 lm | Color Rendering Index (CRI) | 80+ |
Color Temperature | 2700 - 6500 K | Average Rated Life | 50000 hr |
Mounting | Flush | Standards | cETLus Listed |
Application | For Indoor use | UPC | 775902016212 |
Packages
1 - UNIT - 1 |