![iwalcan65w4k347vbrzclstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164291474.jpg?preset=medium)
STANDARD 64844 LED Canopy Light 9-9/16 in W x 3-11/16 in H Low Profile 4000 K 347 V,
Description
LCAN series low-profile LED luminaire for rugged applications. Polycarbonate optical lens with heat resistance. IP65 ingress protection rated. Integrated led driver in a low profile rugged die-cast aluminium heat sink.
Specifications
Brand Name | Standard Products | Item Name | LED Canopy Light |
Type | Low Profile | Voltage Rating | 347 V |
Dimensions | 9-9/16 in W x 3-11/16 in H | Lamp Type | LED |
Amperage Rating | 200 mA | Color Rendering Index (CRI) | 70 |
Color Temperature | 4000 K | Lens Type | Clear Polycarbonate |
Standards | DLC Listed, UL Listed | Application | For Parking Garages and Canopy Applications, Wet Locations |
UPC | 069549648449 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |