![scevpf150c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15267118.jpg?preset=medium)
IPEX 077225 150W SCEPTALIGHT™ Incandescent Ceiling Mount Fixture with Standard Clear Glass Globe, Grey
Description
Ceiling mount, Sceptalight®, 150W incandescent, Wet locations, With their low initial cost, Sceptalight incandescent fixtures make the most practical choice to meet the daily needs of commercial, Industrial, Marine and agricultural applications. Our incandescents are ideal for short burn times as well as flashing and dimming applications..
Specifications
Brand Name | Ipex | Type | INC. FIXT. |
Voltage Rating | 120 VAC | Wattage | 150 W |
Lamp Type | Incandescent | Number of Lamps | 1 |
Mounting | CEIL. MT. | Lamps Included | Yes |
Standards | CSA C22.2 No. 250-0;UL 1598;UL 1571 | UPC | 622454772250 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |