![gmlgslhwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394504364.jpg?preset=medium)
GM LIGHTING 2W 120V 3000K Horizontal Scoop LED Step Light, White
Description
White 120 V LED Step Light with horizontal scoop, 3000 K color temperature fits standard junction boxes. For step lighting, path lighting, deck lighting in stairs, posts or railings.
Specifications
Brand Name | GM Lighting | Item Name | Step Light with Horizontal Scoop |
Type | Rectangular | Voltage Rating | 120 V |
Wattage | 2 W | Fixture Color/Finish | White |
Dimensions | 5-3/16 in L x 3-1/4 in H | Lamp Type | 145 lm 3000 K 50000 hr 80+ CRI LED |
Mounting | Junction Box | Degree of Protection | IP67 |
For Use With | Standard Junction Boxes | Standards | cETLus, Intertek Certified |
Application | For Step Lighting, Path Lighting, Deck Lighting in Stairs, Posts or Railings | UPC | 849951011983 |
Packages
1 - UNIT - 1 |