Abbotsford
gmlgslob

GM LIGHTING 2W 120V 3000K Horizontal/Vertical LED Step Light, Black

Price $78.73 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:GSL-O-B

Description

Black 120 V LED Step Light with horizontal or vertical trim, 3000 K color temperature fits standard junction boxes. For step lighting, path lighting, deck lighting in stairs, posts or railings.

Specifications

Brand Name GM Lighting Item Name Step Light with Horizontal or Vertical Trim
Type Rectangular Voltage Rating 120 V
Wattage 2 W Fixture Color/Finish Black
Dimensions 5-3/16 in L x 3-1/4 in H Lamp Type 145 lm 3000 K 50000 hr 80+ CRI LED
Mounting Junction Box Degree of Protection IP67
For Use With Standard Junction Boxes Standards cETLus, Intertek Certified
Application For Step Lighting, Path Lighting, Deck Lighting in Stairs, Posts or Railings UPC 849951012058

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok