![gmlstlsltw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315708845.jpg?preset=medium)
GM LIGHTING STLS-LT-W 100-240VAC 2W Rectangular Louvered Trim LED Step and Pathway Lighting, White
Description
Step and pathway lighting has become a bit brighter with the introduction of GM Lighting's 100-240VAC 4W LED. Insure that your interior and exterior walkways are well lit and safe with this energy-saving LED fixture. Features: 2W LED lamping, solid die-cast face plates, indoor/outdoor applications, 50,000 hour LED life, easy to mount, 3000K warm white, UL listed for through wiring with junction box,ETL listed.
Specifications
Brand Name | GM Lighting | Item Name | LED Step and Pathway Light |
Type | Non-Dimmable, Rectangular Louvered Shield | Voltage Rating | 100 - 240 VAC |
Wattage | 2 W | Fixture Color/Finish | White |
Dimensions | 133.35 mm W x 82.55 mm H x 34.925.525 mm D | Lamp Type | Not Exchangeable LED |
Fixture Material | Aluminum | Ballast Type | Electronic Transformer |
Lamps Included | Yes | Includes | Control Unit |
Standards | UL, cETLus Intertek Listed | Application | Indoor and Outdoor |
UPC | 849951003681 |
Packages
1 - UNIT - 1 |