![gmlstlsstbz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315715006.jpg?preset=medium)
GM LIGHTING STLS-ST-BZ 2W 100-240VAC 3000K STLS Series LED Scoop Step and Pathway Light, Bronze
Description
Step and Pathway lighting has become a bit brighter with the introduction of GM Lighting's 100-240VAC 2W LED Scoop Step and Pathway Light. Insure that your interior and exterior walkways are well lit and safe with this energy-saving LED fixture. (Note: Step lights are NOT dimmable.)FEATURES:• 2W LED lamping• Solid die-cast face plates• Indoor / Outdoor applications• 50,000 hour LED life• Easy to mount• 3000K Warm White• UL listed for through wiring with junction box• ETL listed
Specifications
Brand Name | GM Lighting | Item Name | LED Step and Pathway Light |
Type | Non-Dimmable, Scoop Shield | Voltage Rating | 100 - 240 VAC |
Wattage | 2 W | Fixture Color/Finish | Bronze |
Dimensions | 79.375 mm W x 130.175 mm H x 28.575 mm D | Lamp Type | Not Exchangeable LED |
Fixture Material | Aluminum | Ballast Type | Electronic Transformer |
Lamps Included | Yes | Includes | Control Unit |
Packages
1 - UNIT - 1 |