![gmlstlrltbnk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315699997.jpg?preset=medium)
GM LIGHTING 2W 100-240VAC Round Louvered Shield Step and Pathway Lighting. Brushed Nickel
Description
Step and pathway lighting has become a bit brighter with the introduction of GM Lighting's 100-240VAC 4W LED. Insure that your interior and exterior walkways are well lit and safe with this energy-saving LED fixture. Features: 2W LED lamping, solid die-cast face plates, indoor/outdoor applications, 50,000 hour LED life, easy to mount, 3000K warm white, UL listed for through wiring with junction box,ETL listed.
Specifications
Brand Name | GM Lighting | Item Name | Step and Pathway Light |
Type | Round, Louvered Shield | Voltage Rating | 100 - 240 VAC |
Wattage | 2 W | Fixture Color/Finish | Brushed Nickel |
Dimensions | 4.75 in dia x 0.3125 in D | Lamp Type | 50000 hr 3000 K LED |
Mounting | Recessed | Series/Model | STLR-LT |
Fixture Material | Solid Die-Cast | Standards | cETLus, UL Listed |
Packages
1 - UNIT - 1 |