![gmlstlrltw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315708708.jpg?preset=medium)
GM LIGHTING STLR-LT-W 2W 100-240VAC 3000K STLR Series LED Step And Pathway Lighting with Round Louvered Shield, White
Description
Step and Pathway lighting has become a bit brighter with the introduction of GM Lighting's 100-240VAC 2W LED Round Step and Pathway Light. Insure that your interior and exterior walkways are well lit and safe with this energy-saving LED fixture. (Note: Step lights are NOT dimmable.)FEATURES:• 2W LED lamping• Brushed Nickel, Black, White or Bronze Finishes• Solid die-cast face plates• Indoor / Outdoor applications• 50,000 hour LED life• Easy to mount• 3000K Warm White• UL listed for through wiring with junction box• ETL listed
Specifications
Brand Name | GM Lighting | Item Name | LED Step and Pathway Light |
Type | Non-Dimmable, Round Louvered Shield | Voltage Rating | 100 - 240 VAC |
Wattage | 2 W | Fixture Color/Finish | White |
Dimensions | 4-3/4 in Radius x 5/16 in D | Lamp Type | 3000 K 50000 hr Warm White LED |
Fixture Material | Solid Die-Cast | Standards | UL, cETLus Intertek Listed |
Application | Indoor and Outdoor |
Packages
1 - UNIT - 1 |