![dalledstep003dsg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11951010.jpg?preset=medium)
DALS LIGHTING LEDSTEP003D-SG 3W 120V 3000K 285LM LEDSTEP003D Series Half Moon LED Step Light, Silver Grey
Description
Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect.KEY FEATURES:- Integrated LED driver- Indoor and outdoor use- Fits in standard junction box
Specifications
Brand Name | DALS Lighting | Item Name | Step Light |
Type | Half Moon | Voltage Rating | 120 V |
Wattage | 3 W | Fixture Color/Finish | Silver Gray |
Dimensions | 3-1/4 in L x 1 in W x 5 in H | Lamp Type | 285 lm 3000 K LED |
Fixture Material | Die-Cast Aluminum | Driver Type | Integrated LED |
Standards | cETLus Listed | Application | For Indoor and Outdoor use |
UPC | 775902013730 |
Packages
1 - UNIT - 1 |