![dalledstep001br](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11950095.jpg?preset=medium)
DALS LIGHTING LEDSTEP001-BR 4.5W 120V 3000K 355LM LEDSTEP001 Series Horizontal LED Step Light, Bronze
Description
Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect. KEY FEATURES:- Integrated LED driver- Indoor and outdoor use- Fits in standard junction box
Specifications
Brand Name | DALS Lighting | Item Name | LED Step Light |
Type | Horizontal, Non-Dimmable | Voltage Rating | 120 V |
Wattage | 4.5 W | Fixture Color/Finish | Bronze |
Dimensions | 120.7 mm W x 25.4 mm D x 76.2 mm H | Lamp Type | 3000 K 355 lm LED |
Fixture Material | Aluminum | Ballast Type | Electronic Transformer |
Lamps Included | Yes | Includes | Control Unit |
Packages
1 - UNIT - 1 |