![dalledstep001dsg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233746893.jpg?preset=medium)
DALS LIGHTING LEDSTEP001D-SG 3W 120V 3000K 285LM LEDSTEP001D Series Horizontal LED Step Light, Silver Grey
Description
Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect.KEY FEATURES:- Integrated LED driver- Indoor and outdoor use- Fits in standard junction box
Specifications
Brand Name | DALS Lighting | Item Name | Step Light |
Voltage Rating | 120 V | Wattage | 3 W |
Fixture Color/Finish | Silver Gray | Dimensions | 4-3/4 in L x 1 in W x 3 in H |
Lamp Type | 205 lm 3000 K 80 CRI Warm White LED | Mounting | Junction Box, Horizontal |
Fixture Material | Die-Cast Aluminum | Application | For Home, Indoor/Outdoor |
UPC | 775902013655 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |