![dalledstep001dwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233746894.jpg?preset=medium)
DALS LIGHTING LEDSTEP001D-WH 4.5W 120V 3000K 355LM LEDSTEP001 Series Horizontal LED Step Light, White
Description
Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect. KEY FEATURES:- Integrated LED driver- Indoor and outdoor use- Fits in standard junction box
Specifications
Brand Name | DALS Lighting | Item Name | Step Light |
Type | Horizontal | Voltage Rating | 120 V |
Wattage | 3 W | Fixture Color/Finish | White |
Dimensions | 4-3/4 in L x 1 in W x 3 in H | Lamp Type | 3000 K LED |
Fixture Material | Die-Cast Aluminum | Driver Type | Integrated LED |
Standards | cETLus Listed | Application | For Indoor and Outdoor use |
UPC | 775902013662 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |