DALS LIGHTING 3W 120V 3000K 285LM Echo Series Recessed Vertical LED Step Light, Silver Grey
Description
Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside your home. You will be truly impressed by the effect.
Specifications
Brand Name | DALS Lighting | Item Name | Step Light |
Type | Vertical | Voltage Rating | 120 V |
Wattage | 3 W | Fixture Color/Finish | Silver Gray |
Dimensions | 3 in L x 1/4 in W x 4-3/4 in H | Lamp Type | 285 lm 3000 K LED |
Mounting | Recessed | Fixture Material | Die-Cast Aluminum |
Driver Type | Integrated LED | Standards | cETLus Listed |
Application | For Indoor and Outdoor use | UPC | 775902013693 |
Packages
1 - UNIT - 1 |