![dalledstep005dbr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76481841.jpg?preset=medium)
DALS LIGHTING LEDSTEP005D-BR 3.5W 120V 3000K 245LM LEDSTEP005 Series Recessed Horizontal LED Step Light, Bronze
Description
Inspiration will come in abundance once you try this LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect! Key features: integrated LED driver, indoor and outdoor use, fits in standard junction box.
Specifications
Brand Name | DALS Lighting | Item Name | Step Light |
Type | Horizontal | Voltage Rating | 120 V |
Wattage | 3 W | Fixture Color/Finish | Bronze |
Dimensions | 4.72 in L x 1/4 in W x 2-7/8 in H | Lamp Type | 285 lm 3000 K LED |
Mounting | Recessed | Fixture Material | Die-Cast Aluminum |
Driver Type | Integrated LED | Standards | cETLus Listed |
Application | For Indoor and Outdoor use | UPC | 775902013808 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |