![dalledstep005dwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233747064.jpg?preset=medium)
DALS LIGHTING LEDSTEP005D-WH 3.5W 120V 3000K 245LM LEDSTEP005 Series Recessed Horizontal LED Step Light, White
Description
The innovation of this design comes from its recessed installation. This step light will be perfectly integrated into stairs and can also be used on decks.KEY FEATURES:- Integrated LED driver- Recessed installation in standard junction box- Indoor and outdoor use
Specifications
Brand Name | DALS Lighting | Item Name | Step Light |
Type | Horizontal | Voltage Rating | 120 V |
Wattage | 3 W | Fixture Color/Finish | White |
Dimensions | 4.72 in L x 1/4 in W x 2-7/8 in H | Lamp Type | 285 lm 3000 K LED |
Mounting | Recessed | Fixture Material | Die-Cast Aluminum |
Driver Type | Integrated LED | Standards | cETLus Listed |
Application | For Indoor and Outdoor use | UPC | 775902013822 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |