Abbotsford
dalstep001sg

DALS LIGHTING LEDSTEP001D-SG 4.5W 120V 3000K 355LM LEDSTEP001 Series Horizontal LED Step Light, Silver Grey

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:LEDSTEP001D-SG

Description

Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect.KEY FEATURES:- Integrated LED driver- Indoor and outdoor use- Fits in standard junction box

Specifications

Brand Name DALS Lighting Item Name Step Light
Voltage Rating 120 V Wattage 3 W
Fixture Color/Finish Silver Gray Dimensions 4-3/4 in L x 1 in W x 3 in H
Lamp Type 205 lm 3000 K 80 CRI Warm White LED Mounting Junction Box, Horizontal
Fixture Material Die-Cast Aluminum Application For Home, Indoor/Outdoor
UPC 775902013655

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok