Abbotsford
dalstep005dbr

DALS LIGHTING LEDSTEP005D-BR 3W 120V 3000K 285LM LEDSTEP005D Series Recessed Horizontal LED Step Light, Bronze

Inventory
Unavailable for order at Abbotsford
Manufacturer:DALS LIGHTING
Manufacturer #:LEDSTEP005D-BR

Description

Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect.KEY FEATURES:- Integrated LED driver- Indoor and outdoor use- Fits in standard junction box

Specifications

Brand Name DALS Lighting Item Name Step Light
Type Horizontal Voltage Rating 120 V
Wattage 3 W Fixture Color/Finish Bronze
Dimensions 4.72 in L x 1/4 in W x 2-7/8 in H Lamp Type 285 lm 3000 K LED
Mounting Recessed Fixture Material Die-Cast Aluminum
Driver Type Integrated LED Standards cETLus Listed
Application For Indoor and Outdoor use UPC 775902013808

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok