Abbotsford
haddalia

PHILIPS LIGHTING 12V 10W 3-1/2x1-7/8x3-1/2 inch Hadco Round Steplyte, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:DALI-A

Description

PHILIPS HADCO Decklyte body and mounting plate are cast aluminium construction. Thermoset polyester powdercoat is electrostatically applied after a five-stage conversion cleaning process and bonded by heat fusion thermosetting finish. Frosted, annealed glass lens, reflector is a stamped specular aluminium optical assembly. 10 W maximum T3 bi-pin lamp. Bi-pin socket type (G4) with 250°C high temperature Teflon coated wire leads. 12 V fixture is pre-wired with 6 ft pigtail of 18 to 2 AWG, 105°C, SPT-1W wire.

Specifications

Brand Name Hadco Item Name Step Light
Type Round Voltage Rating 12 V
Wattage 10 W Fixture Color/Finish Black
Dimensions 3-1/2 in W x 1-7/8 in D x 3-1/2 in H Lamp Type T3
Fixture Material Cast Aluminum Lens Type Frosted
Reflector Type Specular Aluminum Socket Type Bi-Pin
Standards ETL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok