![hadrsc2ak5ielh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/17991951.jpg?preset=medium)
PHILIPS LIGHTING 40W 120/277V 9x3-1/2x3-1/2 inch Lite-scape Fixture Landscape Decklyte, Black
Description
Philips Hadco LED step light RS line. Five switchable power settings. Field adjustable lumen output.
Specifications
Brand Name | Philips Lighting | Item Name | Deck Light Fixture |
Type | Landscape | Voltage Rating | 120 - 277 VAC |
Wattage | 40 W | Fixture Color/Finish | Black |
Collection | Decklyte | UPC | 783352010773 |
Packages
1 - UNIT - 1 |