![hadrscl2ak58i2lh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685870.jpg?preset=medium)
PHILIPS LIGHTING 12V 9x4-11/16x3-1/2 inch Lite-scape Fixture Landscape Decklyte
Description
PHILIPS HADCO Steplyte zinc-rich primer and thermoset powdercoat for durability. Faceplates are colour-impregnated. Thermoset polyester powdercoat is electrostatically applied after a five-stage conversion cleaning process and bonded by heat fusion thermosetting finish. Horizontal louver lens made of die-cast copper-free aluminium with a 45° cut-off and frosted tempered glass. Cast bronze louver is natural cast bronze with frosted tempered glass. Two 18 W maximum S-8 (1141) lamps. Single contact bayonet (S-8). 12 V fixture is pre-wired with 6 ft pigtail of 18 to 2 AWG, 105°C, SPT-1W wire.
Specifications
Brand Name | Hadco | Item Name | Step Light |
Voltage Rating | 12 V | Wattage | 18 W |
Fixture Color/Finish | Black | Dimensions | 9 in W x 4-11/16 in D x 3-1/2 in H |
Lamp Type | S8 | Number of Lamps | 2 |
Fixture Material | Die-Cast Aluminum | Lens Type | Frosted Tempered Glass |
Socket Type | Single Contact Bayonet | Includes | 6 ft Pigtail of 18-2 AWG SPT-1W Wire, Low Voltage Quick Connector |
Standards | ETL, cETL, Wet Location Listed, ADA Compliant | Application | For Landscape and Walkway |
Packages
1 - UNIT - 1 |