Abbotsford
lotlsd033kbk

LOTUS LED LIGHTS LSD03-3K-BK FIXT LED STEP LITE HOR3K 80LM BLK W/ MOTION

Price $67.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS LED LIGHTS
Manufacturer #:LSD03-3K-BK

Description

Lotus LED Light's step lights are a great option for illuminating your stairwell, hallway, walkway area, or patio and deck. The LSD03 series are LED step lights with integrated motion sensors and photocells. The occupancy sensor turns on in low light when motion is detected and turns off after 1 minute when no motion is detected. These step lights are an excellent choice to provide the right illumination required for safety while also incorporating more energy saving features. 120V operation. Motion sensor and photocell installed. High CRI of 90+ for true color rendering. No remote driver required. Fits into 2 x 4 inch junction box. Wet location rated. 10W halogen equivalent. Operating temperature: -4 to 104 Degrees F.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok