Abbotsford
lotlsd043kwh

LOTUS LED LIGHTS LSD04-3K-WH FIXT LED STEP LITE VERT3K 80LM WHI W/ MOTION

Price $71.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS LED LIGHTS
Manufacturer #:LSD04-3K-WH

Description

Lotus LED Light's step lights are a great option for illuminating your stairwell, hallway, walkway area, or patio and deck. The LSD04 series are LED step lights with integrated motion sensors and photocells. The occupancy sensor turns on in low light when motion is detected and turns off after 1 minute when no motion is detected. These step lights are an excellent choice to provide the right illumination required for safety while also incorporating more energy saving features. 120V operation. Motion sensor and photocell installed. High CRI of 90+ for true color rendering. No remote driver required. Fits into 2 x 4-inch junction box. Wet location rated. 10W halogen equivalent.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok