LITELINE 2W 4000K 1-Gang OSL1020 Series Outdoor Step Light, Black
Description
installation in to indoor or outdoor wall mount applications using standard junction boxes. Three optional distinct optical faceplates are available to provide unique light distribution patterns. Designed for horizontal or vertical mounting, depending on application. Ideal for both residential and commercial applications.
Specifications
Brand Name | Liteline | Item Name | Step Light |
Type | 1-Gang | Voltage Rating | 120 - 240 V |
Wattage | 2 W | Fixture Color/Finish | Powder-Coated |
Dimensions | 4-11/16 in L x 2-15/16 in W x 1-21/32 in H | Lamp Type | 140/145 lm 75+ CRI 50000 hr LED |
Mounting | Junction Box | Fixture Material | Plastic |
Lens Type | Glass | Degree of Protection | IP67 |
Temperature Rating | -4 to 104 °F | Standards | cETLus Listed, ETL Listed |
Application | For Wet Locations | UPC | 771250586513 |
Packages
1 - UNIT - 1 |