![sat65407](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127049900.jpg?preset=medium)
SATCO LIGHTING 65/407 5W 120V 3000K 407LM LED Horizontal Step Light, White
Description
PRODUCT FEATURES:• One Light• 1-5/8"H x 5"W x 3"L • Dimming• White Finish • LED Module • Utility Style • Outdoor Landscape Lighting Fixture • Energy Saver • 50,000 Hours • 80 CRI • cULus Wet• RoHS Compliant
Specifications
Brand Name | NUVO Lighting | Item Name | Step Light |
Type | Horizontal, Accent Lighting | Voltage Rating | 120 V |
Wattage | 5 W | Fixture Color/Finish | White |
Dimensions | 3 in L x 5 in W x 1-5/8 in H | Lamp Type | 407 lm 3000 K 80 CRI 50000 hr LED |
Number of Lamps | 1 | Lamps Included | Yes |
Standards | cULus, California T24, Energy Saver, RoHS Compliant | UPC | 045923554070 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |