![prlp680331](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297483600.jpg?preset=medium)
HUBBELL 3-1/2 inch I.P. Conduit Entries For Wood Progress Lighting P6803-31 Cast Aluminum Housing, Black
Description
Cast aluminum housing with black metal louver. Three 1/2" I.P. conduit entries. For wood, brick, masonry, and poured concrete installations. UL & CUL listed for wet locations. Therma-Gard protection. 120-volt.
Specifications
Brand Name | Progress Lighting | Item Name | Brick Light |
Type | Utilitarian/Commodity | Voltage Rating | 120 V |
Wattage | 25 W | Fixture Color/Finish | Black/Painted |
Dimensions | 8.5 in W x 3.25 in H | Lamp Type | Intermediate Base T-6-1/2 |
Number of Lamps | 1 | Fixture Material | Die-Cast Aluminum |
Socket Type | socket | Lamps Included | No |
Standards | UL, cUL Listed, California Proposition 65 Compliant | Application | For Wood, Brick, Masonry and Poured Concrete Installations |
UPC | 785247680313 |
Packages
1 - UNIT - 1 |