Abbotsford
prlp68270930k

PROGRESS LIGHTING P6827-0930K 4.5W 120V 3000K P6827 Series 1-Module Horizontal Louver LED Step Light, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:P6827-0930K

Description

The P6827 Series LED Step Lights are ideal for a wide variety of interior and exterior applications including residential and. commercial. The Step Lights feature a 120V alternating current source and eliminates the need for a traditional LED driver. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits.

Specifications

Brand Name Progress Lighting Item Name LED Step Light
Type Horizontal Louver, Utilitarian Voltage Rating 120 V
Wattage 4.5 W Fixture Color/Finish Gray/Silver
Dimensions 4-7/8 in W x 3 in H Lamp Type LED
Number of Lamps 1 Amperage Rating 0.04 A
Frequency Rating 60 Hz Fixture Material Steel
Lamps Included Yes Standards FCC Title 47, Part 15, Class B, Prop 65
UPC 785247190003

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok