![rclsled5n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265229.jpg?preset=medium)
5W 100/240V 4000K LED Square Step Light, Bronze
Description
Square LED Step Lights. Equivalent to 13 Watt CFL or 40 Watt incandescent. Applications for steps, decks, landscape and entries. Meets ADA requirements. Precision die cast aluminum housing and mounting plate.
Specifications
Brand Name | RC Lighting | Item Name | LED Step Light |
Type | Square | Voltage Rating | 100/240 V |
Wattage | 5 W | Fixture Color/Finish | Bronze |
Dimensions | 127 mm W x 76 mm D x 127 mm H | Lamp Type | Not Exchangeable LED |
Fixture Material | Die-Cast Aluminum | Ballast Type | Electronic Transformer |
Lamps Included | Yes | Includes | Control Unit |
Standards | ADA Compliant | Application | For Steps, Decks, Landscape and Entries |
UPC | 019813826014 |
Packages
1 - UNIT - 1 |