![wacwlled100cbn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12663373.jpg?preset=medium)
WAC LIGHTING 120V 3000K Horizontal Rectangle LEDme Step Light, Brushed Nickel
Description
Horizontal rectangle LEDmeĀ® Step light with solid die cast brass, corrosion resistant aluminium alloy or cast stainless steel construction. Direct wiring, no driver needed. Low profile, flush to wall aesthetics with no visible hardware. 40000 hour rated life. Balanced lighting, free of shadows with minimum glare. IP66 rated, protected against high-pressure water jets. Up to 200 fixtures can be connected in parallel. Replaceable LED module.
Specifications
Brand Name | WAC Lighting | Item Name | Steplight |
Type | Dimmable | Voltage Rating | 120 V |
Wattage | 3.9 W | Fixture Color/Finish | Nickel |
Dimensions | 127 mm W x 38.1 mm D x 76.2 mm H | Lamp Type | 3000 K 80 - 89 (Class 1B) CRI White LED |
Ballast Type | Electronic Transformer | Degree of Protection | IP66 |
Lamps Included | No | Includes | Control Unit |
UPC | 790576212067 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |