DALS LIGHTING 10 inch 5W 24VDC 400LM Kayu Series RGB+CCT Rock Light Pro, White
Description
Sprinkle your landscape with subtle touches of light. The Kayu series, a harmonious and organic fixture easily creates a welcoming atmosphere.
Specifications
Brand Name | DALS Lighting | Item Name | Rock Light |
Type | Outdoor | Power (Wattage) | 5 W |
Lumens | 400 lm | Color Temperature | 2200 - 4000 K |
Average Life | 50000 hr | Light Color | RGB |
Series/Model | Kayu | Color Rendering Index (CRI) | 80+ |
Voltage Rating | 24 VDC | Bulb Color/Finish | White |
Height | 4-5/8 in | Width | 8-7/8 in |
Maximum Overall Length | 10 in |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |