![hadil336a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330934928.jpg?preset=medium)
PHILIPS LIGHTING 912400123068 12V 50W Par16 Hadco Outside Low Voltage Fixture PVC Basic Composite In-ground, Black
Description
PHILIPS HADCO Composite in-ground single-piece PVC tube. Straight cut end allows flush ground mounting. 50 W maximum PAR36 screw terminal lamp. Double screw terminal socket. 12 V fixture is pre-wired with 3 ft pigtail of 18 to 2 AWG, 105°C, SPT-1W wire.
Specifications
Brand Name | Hadco | Sub Brand | Hadco |
Item Name | Inground Light Fixture | Type | Composite |
Voltage Rating | 12 V | Fixture Wattage | 50 W |
Lamp Type | PAR36 | Dimensions | 5-5/8 in W |
Mounting Type | Flush | Housing Material | PVC |
Housing Finish | Black | Includes | 3 ft Pigtail of 18-2 AWG SPT-1W Wire |
Application | Outdoor | UPC | 783352000149 |
Packages
1 - UNIT - 1 |