![haduwul516h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685889.jpg?preset=medium)
PHILIPS LIGHTING 912400128719 12V 50W MR16 Lamp Lite-scape Low Voltage Underwater Fixture, Bronze
Description
PHILIPS HADCO Composite underwater fixture built to last with injection molded fiberglass reinforced ULTEM® high performance polymer. Twist-off operation for ease of maintenance. Clear tempered glass lens optical assembly. 50 W maximum MR16 bi-pin lamp. Standard 10 ft, 18 to 2 AWG, 105°C, STWA water-resistant cord. Fixture is prewired and potted to prevent water entry. Bi-pin socket type (GU5.3) with 250°C high temperature Teflon coated wire leads.
Specifications
Brand Name | Hadco | Sub Brand | Hadco |
Item Name | Underwater Fixture | Type | Composite |
Voltage Rating | 12 V | Fixture Wattage | 50 W |
Lamp Type | LED/Quartz | Lamp Wattage | 50 W |
Housing Material | Fiberglass Reinforced Polymer | Housing Finish | Bronze |
Application | Outdoor | UPC | 783352014337 |
Packages
1 - UNIT - 1 |