DALS LIGHTING 30W 24VDC Horizon Series RGB+CCT Flood Light Pro, Black
Description
Made of high strength aluminum alloy with adjustable precision. Incredibly bright with a 120° degree beam angle, it can be wall mounted or staked in the ground.
Specifications
Brand Name | DALS Lighting | Sub Brand | Horizon |
Item Name | Landscape Lighting | Voltage Rating | 24 VDC |
Fixture Wattage | 30 W | Housing Finish | Black |
Lighting Technology | Dals Connect Pro | Average Life | 50000 hr |
Color Temperature | 2200 - 4000 K | Color Rendering Index (CRI) | 80+ |
Lumens | 3000 lm | Beam Angle | 120° |
Mounting Type | Wall | Housing Material | Aluminum |
Dimensions | 7 in L x 5 in W x 4-3/8 in H | Standards | cETLus Listed, IP65 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |