DALS LIGHTING 3-inch 10W 12VAC 500LM LED Landscape Spot, Black
Description
This durable, fully sealed 12V LED landscape spot is constructed of solid aluminum. It includes an integrated LED module that emits a cool, natural, or warm white light in multiple beam patterns, all selectable with a 5CCT switch. Can be rotated 180° and equipped with a glare shield for pinpoint accuracy. The landscape spotlight is great for gardens, tree uplighting, architectural lighting, and more.
Specifications
Brand Name | DALS Lighting | Sub Brand | Spot |
Item Name | Landscape Spot Light | Voltage Rating | 12 VAC |
Fixture Wattage | 10 W | Lamp Type | LED |
Housing Finish | Black | Average Life | 50000 hr |
Color Temperature | 2200/2700/3000/3500/4000 K | Color Rendering Index (CRI) | 80+ |
Lumens | 500 lm | Enclosure Type | IP65 |
Housing Material | Aluminum | Dimensions | 4-15/16 in W x 8 in H |
Includes | Ground Stake | Standards | cETLus Listed |
Application | For Gardens, Tree Uplighting, Architectural Lighting and More |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |