![deshlk500q](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11579531.jpg?preset=medium)
RAB DESIGN LIGHTING 090143 500W 120V RAB® Design Portable Worklight
Description
Portable Worklight. Precision die cast aluminum housing with powder coat paint finish. Heavy duty tubular frame with insulated rubber grip handle for safe carrying.
Specifications
Brand Name | Rab Design Lighting | Item Name | Flood Light Fixture |
Type | Portable | Voltage Rating | 120 V |
Lamp Type | T3 | Housing Finish | Powder Coated Yellow Paint |
Lamp Wattage | 500 W | Housing Material | Die Cast Aluminum |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |